FLAT WSH 18.8 SS 1/4x5/8x1/16
426.14.1
- UNSPSC 31161807
78193025 961 50
78193025 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1/4 In |
| Material | Stainless Steel |
| Thickness | 1/16 In |
| Material Grade | 18.8 |
| Outer Diameter | 5/8 In |
| EAN | 4099618894664 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
