FLAT WSH 18.8 SS 3/4x1-1-1/2x1/8
426.34
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
400 pieces in stock at Vaughan, ON as of 7:33 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Outer Diameter | 1-3/4 in |
Thickness | 1/8 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4061975981431 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2019-05-28
Bonne épaisseur