FLAT WSH 316 SS 3/4x1-3/4x1-1/2
426.316.34
- UNSPSC 31161807
78063075 961 50
78063075 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 2:16 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 2:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/4 in |
| Material | Stainless Steel |
| Thickness | 1/8 in |
| Material Grade | 316 |
| Outer Diameter | 1-3/4 in |
| EAN | 4061975977588 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
