FLAT WSH 316 SS 5/16x11/16x1/16 SAE
428.516
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 11/16 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Material Grade | 316 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.