FLAT WSH GR5 ZN 1/4X5/8X1/16 SAE
409.14
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 11:26 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Finish | Clear Zinc |
Outer Diameter | 5/8 in |
Thickness | 1/16 in |
Material | Steel |
Grade | 5 |
EAN | 4052713975935 |
Notices
More sizes and finishes available in OnDemand
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2020-12-12
parfait
2019-04-24
Exactement ce qu'on cherchait !