1/4X3/4X1/16 USS STRUCT FLT WSHR F436 YZ
410.014
- UNSPSC 31161807
7841200025961 100
7841200025961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 4:19 AM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 4:19 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1/4 in |
| Outer Diameter | 3/4 in |
| Thickness | 1/16 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Material Grade | F436 |
| EAN | 4068362792472 |
Notices
More sizes and finishes available in OnDemand
