



200 pieces in stock at Vaughan, ON as of 9:22 AM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 9:22 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Outer Diameter | 2 in |
Thickness | 9/64 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713975874 |
Product not yet rated.