X-THICK FLAT WSH GR8 YLZN 1/4x3/4x3/32 USS
420.14.34
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Outer Diameter | 3/4 in |
Thickness | 3/32 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641441799 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-10-26
Exactement de que je voulais et arrivé rapidement.