X-THICK FLAT WSH GR8 YLZN 7/8x2-1/4x1/4 USS
420.78.214
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Outer Diameter | 2-1/4 in |
Thickness | 1/4 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641441812 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.