COUNTERSUNK WSH PLASTIC #7
458.0124
- UNSPSC 31161800
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M4 |
Outer Diameter | 12.0 mm |
Thickness | 3.0 mm |
Material | Plastic |
Article Notice | Plastic countersunk washer for BMW |
Standards Met | DIN 17670 |
Applications
Countersunk or cup washers are used as an underlay for the various countersunk screws. They can be used as washers, as centering devices, and especially to compensate the pressure in the parts to be fastened, in particular in soft materials such as wood, plastic, leather, etc.
Review(s)
Product not yet rated.