



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Outer Diameter | 16 mm |
Thickness | 1.6 mm |
Material | Steel |
Finish | Clear Zinc |
EAN | 4011231412407 |
The shape of the spring washers produces optimum friction locking combined with maximum positive locking. |
The lock washer is designed so that it can also be used with Countersunk and Allen heads, as well as with Cheese heads. |
Product not yet rated.