Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SEAL WSH DIN7603A ALU M10x14x1mm

463.10.14 - UNSPSC 31161818
SEAL WSH DIN7603A ALU M10x14x1mm SEAL WSH DIN7603A ALU M10x14x1mm
SEAL WSH DIN7603A ALU M10x14x1mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size M10
Outer Diameter 14 mm
Thickness 1.0 mm
Material Aluminum
Temperature Resistance Up to 300 °C/572 °F
Standards Met DIN 7603A
EAN 4011231392129

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.