SEAL WSH DIN7603A ALU M12x18x1.5mm
463.12.18
- UNSPSC 31161818
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Outer Diameter | 18 mm |
Thickness | 1.5 mm |
Material | Aluminum |
Temperature Resistance | Up to 300 °C/572 °F |
Standards Met | DIN 7603A |
EAN | 4011231392273 |
Customers Also Viewed
Review(s)
2021-01-26
Same as #2
2020-04-21
FOUND THE WEBSITE HARD TO USE IF YOU DON'T HAVE THE PART NUMBER TO A PRODUCT