SEAL WSH DIN7603A ALU M8x12x1mm
463.8..12
- UNSPSC 31161818
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Outer Diameter | 12 mm |
Thickness | 1.0 mm |
Material | Aluminum |
Temperature Resistance | Up to 300 °C/572 °F |
Standards Met | DIN 7603A |
EAN | 4011231393300 |
Customers Also Viewed
Review(s)
Product not yet rated.