SEAL WSH DIN7603A CU M14x20x1.5mm
460.14.20
- UNSPSC 31161818
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M14 |
Outer Diameter | 20 mm |
Thickness | 1.5 mm |
Material | Copper |
Temperature Resistance | Up to approximately 900 °C/ 1652 °F |
Standards Met | DIN 7603A |
EAN | 4011231389457 |
Review(s)
Product not yet rated.