SEAL WSH DIN7603A CU M22x27x1.5mm
460.22.27
- UNSPSC 31161818
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M22 |
Outer Diameter | 27 mm |
Thickness | 1.5 mm |
Material | Copper |
Temperature Resistance | Up to approximately 900 °C/ 1652 °F |
Standards Met | DIN 7603A |
EAN | 4045989363827 |
Review(s)
2019-07-02
drain plug gasket onan generator