SEAL WSH DIN7603A CU M8x14x1mm
460.8..14
- UNSPSC 31161818
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Outer Diameter | 14 mm |
Thickness | 1.0 mm |
Material | Copper |
Temperature Resistance | Up to approximately 900 °C/ 1652 °F |
Standards Met | DIN 7603A |
EAN | 4011231391139 |
Review(s)
2020-04-22
I use these as replacement crush/sealing washers on the bottom of front motorcycle shocks. They are as close (maybe even better) than original, as long as they don't leak (LOL). The bag contains a lifetime supply, only 1 needed per shock, but my previous order which is a better price from ***, I am still waiting for, I wanted to get job done so a 3 day order/delivery was awesome! I think anybody would be happy with them, especially time wise, just a bit pricey for an individual, but great for a shop that can use that many reselling them. The quality is very good, Just have not finished job yet & put oil in & tried them to be able to say they work 100%.