SEAL WSH RUBBER INSERT ZN M15.9 IDx22.3 ODX2.0mm H
459.14
- UNSPSC 31161818
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter | 15.9 mm |
Outer Diameter | 22.3 mm |
Thickness | 2.0 mm |
Insert Material | Vulcanized Rubber |
EAN | 4048539236091 |
Customers Also Viewed
Review(s)
Product not yet rated.