HARDENED LOCK WASHER M20 ZINC
446.20
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M20 |
Inner Diameter | 21.2 mm |
Material | Hardened Spring Steel |
Finish | Clear Zinc |
Width | 6.0 mm |
Thickness | 4.0 mm |
Standards Met | DIN 127 |
Notices
Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!
Review(s)
Product not yet rated.