M10X18.10X2.05MM SPLIT LOCK WSH DIN127B ZN
441.10.1
- UNSPSC 31161801
044110 961 50
044110 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M10 |
| Inner Diameter | 10.7 mm |
| Material | Spring Steel |
| Finish | Clear Zinc |
| Material Width | 3.5 mm |
| Material Thickness | 2.2 mm |
| Standards Met | DIN 127 |
Notices
Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!
