SPRING LOCK WSH DIN127B 18.8 SS M5x9.20x1.10mm
447.5
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 4:59 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Inner Diameter | 5.4 mm |
Material | Stainless Steel |
Material Grade | A2 |
Width | 1.8 mm |
Thickness | 1.2 mm |
Standards Met | DIN 127 |
EAN | 4011231385169 |
Notices
Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!
Review(s)
Product not yet rated.