Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M12X21.1X3.65MM SPLIT LOCK WSH ZN

441.8..12 - UNSPSC 31161801
M12X21.1X3.65MM SPLIT LOCK WSH ZN M12X21.1X3.65MM SPLIT LOCK WSH ZN
M12X21.1X3.65MM SPLIT LOCK WSH ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size M12
Inner Diameter 12.2 mm
Thickness 3.65 mm
Outer Diameter 21.1 mm
Material Steel
Finish Clear Zinc
Form A
Standards Met DIN 128
EAN 4011231383073

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.