M16X27.4X5.1MM SPLIT LOCK WSH ZN
441.8..16
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M16 |
Inner Diameter | 16.2 mm |
Thickness | 5.1 mm |
Outer Diameter | 27.4 mm |
Material | Steel |
Finish | Clear Zinc |
Form | A |
Standards Met | DIN 128 |
EAN | 4011231383110 |
Review(s)
Product not yet rated.