#10X0.334X0.047 SPLIT LOCK WSH GR5 ZN
442.10
- UNSPSC 31161801
R637662661
R637662661
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 6:24 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 6:24 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #10 |
| Material Width | 0.062 in |
| Material Thickness | 0.047 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713994905 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-26
GREAT PRODUCT
