#4X0.209X0.025 SPLIT LOCK WSH GR5 ZN
442.4
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | #4 |
Material Width | 0.040 in |
Material Thickness | 0.025 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.