#6X0.250X0.031 SPLIT LOCK WSH GR5 ZN
R637662669
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 6:21 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 6:21 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #6 |
| Material Width | 0.047 in |
| Material Thickness | 0.031 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
Notices
Review(s)
Product not yet rated.
