1/4X0.489X0.062 SPLIT LOCK WSH GR5 ZN
442.14
- UNSPSC 31161801
Delivery
In stock for delivery.
IN-STORE
400 pieces in stock at Vaughan, ON as of 8:04 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Material Width | 0.109 in |
Material Thickness | 0.062 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713976253 |
Notices
More sizes and finishes available in OnDemand
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 2250 PCS | qty 100 |
965.072
|
ASST. USS STANDARD HARDWARE GR5 ZN 1575 PCS
|
qty 100 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2021-08-16
bien
2020-11-26
GREAT PRODUCT