Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/4X1.271X0.188 SPLIT LOCK WSH GR5 ZN

442.34 - UNSPSC 31161801
3/4X1.271X0.188 SPLIT LOCK WSH GR5 ZN 3/4X1.271X0.188 SPLIT LOCK WSH GR5 ZN
3/4X1.271X0.188 SPLIT LOCK WSH GR5 ZN

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size 3/4 in
Material Width 0.234 in
Material Thickness 0.188 in
Material Steel
Finish Clear Zinc
Grade 5

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-12
regular lock washer