9/16X0.971X0.141 SPLIT LOCK WSH GR5 ZN
442.916
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 2:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 9/16 in |
Material Width | 0.188 in |
Material Thickness | 0.141 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4058941217007 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.