SPLIT LOCK WSH GR8 YLZN 1 1/4
444.114
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1-1/4 in |
Material Width | 0.359 in |
Material Thickness | 0.312 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.