SPLIT LOCK WSH GR8 YLZN 3/8x0.683x0.094
444.38
- UNSPSC 31161801
Delivery
In stock for delivery.
IN-STORE
600 pieces in stock at Vaughan, ON as of 4:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Material Width | 0.141 in |
Material Thickness | 0.094 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
EAN | 4052713976338 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-01-25
good product
2020-12-21
good
2020-12-07
****