SPLIT LOCK WSH GR8 YLZN 5/8x1.079x0.156
444.58
- UNSPSC 31161801
Delivery
In stock for delivery.
IN-STORE
250 pieces in stock at Vaughan, ON as of 7:30 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Material Width | 0.203 in |
Material Thickness | 0.156 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
EAN | 4052713976345 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-26
très satisfait!