SPLIT LOCK WSH GR8 YLZN 7/8x1.464x0.219
444.78
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Material Width | 0.266 in |
Material Thickness | 0.219 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.