SPLIT LOCK WSH GR8 YLZN 9/16x0.971x0.141
444.916
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 9:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 9/16 in |
Material Width | 0.188 in |
Material Thickness | 0.141 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.