Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

EXT TOOTH LOCK WSH 410 SS 1/2x7/8x0.040

433.12 - UNSPSC 31161801
EXT TOOTH LOCK WSH 410 SS 1/2x7/8x0.040 EXT TOOTH LOCK WSH 410 SS 1/2x7/8x0.040
EXT TOOTH LOCK WSH 410 SS 1/2x7/8x0.040

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size 1/2 in
Outer Diameter 7/8 in
Thickness 0.040 in
Material Stainless Steel
Material Grade 410
Tooth Type External

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.