FLUSH SHEET METAL PLUG 3/8
507.14923
- UNSPSC 40173511
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Polyethylene |
Colour | Black |
Hole Size | 3/8 in |
Head Diameter | 3/4 in |
Compatible Material Gauge | 14 - 26 GA |
EAN | 4061975305428 |
Review(s)
2020-10-21
Product as described fast delivery thanks