PLUG 1/4 NPT 1/2 M14
508.181
- UNSPSC 40173511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 10:25 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Low-Density Polyethylene |
Colour | Orange |
Plug Thread Size (NPT/BSP) | 1/4 in |
Plug Thread Size (Standard) | 1/2 in |
Plug Thread Size (Metric) | M14 |
Cap Thread Size (NPT/BSP) | 1/8 in |
Cap Thread Size (Metric) | M10 x 1.25 |
(A) To Plug (in) | 0.422 in |
(A) To Plug (mm) | 10.72 mm |
(B) To Plug (in) | 0.486 in |
(B) To Plug (mm) | 12.34 mm |
(C) To Cap (in) | 0.358 in |
(C) To Cap (mm) | 9.09 mm |
(D) To Cap (in) | 0.422 in |
(D) To Cap (mm) | 10.72 mm |
(E) Overall Height (in) | 0.41 in |
(E) Overall Height (mm) | 10.41 mm |
(F) Overall Diameter (in) | 0.62 in |
(F) Overall Diameter (mm) | 15.75 mm |
Standards Met | MIL-C-5501/7 |
EAN | 4045989698424 |
Features
Tapered body provides firm friction fit when used as a cap or plug |
All caps/plugs are unthreaded |
Benefits & Advantage
Provides excellent protection against damage, dirt or moisture that occurs during manufacturing, storage or shipping |
Secure fit, easy removal |
Applications
For use with any brass or black iron pipe, engine / transmission work, or with hydraulic fittings |
Recommended for all threaded (Unified and NPT) and non-threaded internal and external fittings |
Review(s)
Product not yet rated.