COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT
884.46042
- UNSPSC 27131600
0884146042961 10
0884146042961 10
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | ET R BSPT 1/8 inch || Pipe external thread R BSPT 1/8 inch || ET R BSPT 1/8 inch |
| Tube Size | 6 mm |
| Suitable for | Air |
| Type description | Metric self-locking male |
| Color | Silver |
| EAN | 4068362159039 |
Review(s)
Product not yet rated.
