COMPOSITE PTC UNION IN "Y" 8MM
884.46550
- UNSPSC 27131600
0884346550961 5
0884346550961 5
Delivery
0 Review(s)
Units/package: 5
COMPOSITE PTC UNION IN "Y" 8MM — 884.46550
- COMPOSITE PTC UNION IN "Y" 4MM — 884.46540
- CON-Y-PTC-UNION-6MMX4MM — 884.46543
- COMPOSITE PTC UNION IN "Y" 6MM — 884.46545
- COMPOSITE PTC UNION IN "Y" 8MM — 884.46550
- COMPOSITE PTC UNION IN "Y" 10MM — 884.46552
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.40 pieces in stock at Mississauga, ON as of 3:43 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 8 mm |
| Tube Size 2 | 8 mm |
| Suitable for | Air |
| Type description | Metric self-locking union |
| Color | Black |
| EAN | 4068362159602 |
Review(s)
Product not yet rated.
