CON-PTC-UNION-ELBOW-90DEG-5/16IN
884.44315
- UNSPSC 27131600
0884944315961 10
0884944315961 10
New
Delivery
0 Review(s)
CON-PTC-UNION-ELBOW-90DEG-5/16IN — 884.44315
- CON-PTC-UNION-ELBOW-90DEG-1/8IN — 884.44304
- CON-PTC-UNION-ELBOW-90DEG-5/32IN — 884.44305
- COMPOSITE PTC UNION 90DEG. ELBOW 1/4 — 884.44310
- CON-PTC-UNION-ELBOW-90DEG-5/16IN — 884.44315
- COMPOSITE PTC UNION 90DEG. ELBOW 3/8 — 884.44320
- COMPOSITE PTC UNION 90DEG. ELBOW 1/2 — 884.44325
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 5/16 in |
| Suitable for | Air |
| Type description | Imperial self-locking union |
| Color | Black |
| EAN | 4068362202506 |
Review(s)
Product not yet rated.
