GREASE NIPPLE DIN71412C H3 90DEG ZN M8X1
0991538826961 25
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 7:13 AM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 7:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M8 |
| Pitch | 1 mm |
| Thread Length | 5.5 mm |
| Overall Length | 18 mm |
| Size | 9 mm |
| Material | Steel |
| Finish | Galvanized, blue passivated |
| Standards Met | DIN 71412C |
| EAN | 4062856845163 |
Review(s)
Product not yet rated.
