SHIELD HOSE CLAMP B1/2 (32-51) (1-1/4TO2)
536.24
- UNSPSC 31162906
Delivery
In stock for delivery.
Adjustable Shield Hose Clamps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | 201/301 |
Screw Material | Carbon Steel |
Housing Material | Stainless Steel |
Housing Material Grade | 201/301 |
Head Type | Hex |
Width Across Flats | 5/16 in |
Clamping Range (in) | 1-1/4 - 2 in |
Clamping Range (mm) | 32 - 51 mm |
Strap Width | 1/2 in |
Features
With Tang Liner |
With Tang Liner |
Review(s)
2021-09-13
good
2021-02-15
très satisfaite
2019-11-25
ideal pour pas brisser les hose