Free Shipping : For every order of $150 or more with the promo code : FREESHIP

SHIELD HOSE CLAMP B1/2 (65-89) (2-9/16TO3-1/2)

536.48 - UNSPSC 31162906
In stock for delivery.
0 Review(s)

Adjustable Shield Hose Clamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Strap Material Stainless Steel
Strap Material Grade 201/301
Screw Material Carbon Steel
Housing Material Stainless Steel
Housing Material Grade 201/301
Head Type Hex
Width Across Flats 5/16 in
Clamping Range (in) 2-9/16 - 3-1/2 in
Clamping Range (mm) 65 - 89 mm
Strap Width 1/2 in

Customers Also Viewed

Features

With Tang Liner
With Tang Liner

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.