SHIELD HOSE CLAMP B1/2
536.4
- UNSPSC 31162906
Delivery
In stock for delivery.
Adjustable Shield Hose Clamps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | 201/301 |
Screw Material | Carbon Steel |
Housing Material | Stainless Steel |
Housing Material Grade | 201/301 |
Head Type | Hex |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Features
With Tang Liner |
With Tang Liner |
Review(s)
2021-05-31
good
2021-02-23
good
2021-02-09
on hose clamps. to all that need to keep something tight.
2020-11-11
good