CONSTANT TORQUE CLAMP 1.50" SS BAND AND SCREW
549.0150
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
These heavy duty clamps are recommended for use on turbo exhaust sleeves, heater hoses, coolant hoses, and intake systems
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Spring Material Grade | 301 |
Band Material Grade | 300 |
Diameter (in) | 13/16 - 1-1/2 in |
Diameter (mm) | 21 - 38 mm |
Features
Eliminates “cold flow hose leaks” & saves money in low coolant |
Eliminates retightening clamps, saves money and mechanic labour |
Stainless Steel; virtually unlimited product life - won’t rust ot corrode and is reusable |
Extended Internal Liner; covers gear slots in band to protect all types of hoses from damage and helps maintain consistent sealing pressure |
“Quadra-Lock” Housing; provides extra torque strength and stability for the ultimate in sealing pressure and vibration resistance |
Fleet Standard; easily installed and easily replaced. No special tools needed |
Reusable; eliminates the sometimes necessary replacement of expensive “single use” clamps during routine or emergency maintenance |
Can be installed or replaced without removing the hose from connection; prevents massive and costly loss of engine coolant |
Extended adjustment range; fewer parts needed for complete coverage |
Review(s)
Product not yet rated.