CLAMP 1EAR A2 B7.4 D11.3 (9.1-10.8)
541.113
- UNSPSC 31162901
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 12:26 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Material Grade | A2 1.4301 |
Clamping Range | 9.1 - 10.8 mm |
Diameter | 11.3 mm |
Strap Width | 7.4 mm |
EAN | 4061975947567 |
Features
Precise installation, even in the tightest spaces |
Chrome-VI free |
Review(s)
Product not yet rated.