ZEBRA HOSECLAMP B12.0MM WS7 (20-32) BULK
549.20.32BK
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | 1.4016 F1 |
Screw Material | Galvanized steel, passivated, sealed |
Drive Type | Phillips |
Strap Width | 12 mm |
Screw Size | 7 mm |
Clamping Range | 20 - 32 mm |
Features
Even distribution of force |
Clamp head does not tilt away during tightening |
Smooth/indented strap interior, rounded edges - prevents injury and hose damage |
RoHS Compliant |
Does not contain Chrome-Vi |
Applications
Fuel line systems |
Airlines |
Cooling water/Heating |
General retainer/fastener |
Review(s)
Product not yet rated.