Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HOSE CLAMP B1/2 (114-165) (4-1/2TO6-1/2)

535.96 - UNSPSC 31162906
HOSE CLAMP B1/2  (114-165) (4-1/2TO6-1/2) HOSE CLAMP B1/2  (114-165) (4-1/2TO6-1/2)
HOSE CLAMP B1/2  (114-165) (4-1/2TO6-1/2)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Strap Material Stainless Steel
Screw Material Steel
Screw Finish Chrome
Width Across Flats 5/16 in
Strap Width 1/2 in
Clamping Range (in) 4-1/2 - 6-1/2 in
Clamping Range (mm) 114 - 165 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.