HOSE CLAMP B1/2 (38-63) (1-1/2TO2-1/2)
535.32
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 1-1/2 - 2-1/2 in |
Clamping Range (mm) | 38 - 63 mm |
Review(s)
2021-07-27
We use these in our central vacuums. Using them for years. they are perfect.
2021-06-07
We use it in the manufacturing of our central vacuum. Quality is excellent. Never had a negative comment. I would recommend them to anyone looking for a high quality part at a very competitive price.
2021-05-31
We use these in almost all of products. using them for years.
2021-04-28
Very good as well. We use these in our central vacuums.
2021-04-08
Nous utilisons ce produit depuis plusieurs années et nous trouvons que ce produit est de très grande qualité.
2020-12-21
The quality, like all of the Wurth products, is very good. We use the product in the fabrication of our central vacuums
2020-11-16
All is very good with Wurth. Great service.
2020-09-16
Très bon à un bon prix
2020-06-16
We manufacture central vacuum and this part is an accessory. The quality is very good. Never a complaint. I do not know to whom I could recommend this product. I guess anybody that uses this part of part. Thank you
2019-05-21
We always buy this product from Wurth. It is of very good quality and the price is good.