HOSE CLAMP B1/2 (83-108) (3-1/4TO4-1/4)
535.60
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 3-1/4 - 4-1/4 in |
Clamping Range (mm) | 83 - 108 mm |
Review(s)
Product not yet rated.